For detailed information, other images and documents, please select individual articles from the following table.
Polish Ultimate Gloss "Step 3"
High-performance, ultra-fine polishing compound. Its unique formulation removes spiral marks and holograms, achieving an unsurpassed shine with no marks.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High-quality, high-performance polish that does not alter the colour of the vehicle.
Easy application and removal.
- Easy to clean due to its water-based composition
- Non-greasy
- During application it becomes powdery and does not adhere to the surface
- Does not stain rubber or plastics
Can remove the marks produced by previous polishing steps with little risk.
- Polishing product with ultra-fine microabrasives developed especially for automotive refinishing.
- Ensures a high level of performance when applied by hand or by machine
Can be applied in enclosed spaces with little ventilation
- Not harmful to health
- No airborne dust particles after polishing
The polish can be applied by hand but we recommend applying by machine
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Polishing product with microabrasives developed especially for automotive refinishing.
Compatible with smooth and metallic paints.
The surface to be worked must be clean and dry, the Würth silicone remover is recommended for surface cleaning. If necessary, sand the surfaces in order to identify critical areas (3,000 and 4,000 grain recommended). Use circular movements when applying by hand. Finish using a Würth microactive cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!